Beli Set Mata Bor Baja di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)
    Mulai

    Rp929.900

    Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)
    Deskripsi:
    -Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
  3. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  4. BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  5. Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Mulai

    Rp2.199.900

    Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Deskripsi:
    -A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
  6. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  7. Sherwood Set Mata Bor HSS Bright (Drill Bit Set)
    Mulai

    Rp2.399.900

    Sherwood Set Mata Bor HSS Bright (Drill Bit Set)
    Deskripsi:
    General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Industrial quality. Ground flute, blue finish. Supplied in indexing metal cases. Point angle: 118, helix angle: normal, web thickness: standard, relief angle: 10-20, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS328 : Part 1 DIN 338N & ANSI B94 - 11M. Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13.0mm.
    atribut:
    • Material: High Speed Steel
    • System of Measurement: Metric
    • Max. Drill Size (mm): 13
    • Minimum Drill Size (mm): 1
    • Size Increment (mm): 0.5
    • Case Type: Metal
    • Cutting Direction: Right Hand
    • Drill Length Type: Standard Length
    • Drill Size Included (mm): 1 to 13 x 0.5
    • Finish/Coating: Black Oxide
    • Flute Construction: Ground Flute
    • eclassCode: 21010101
  8. monotaro Straight Shank Drill (Mata Bor Lurus)
    56%
    Rating:
    94% of 100
    (7)
    Mulai

    Rp6.900

  9. Nippon Straight Shank Fully Ground Steel Drill M35 TiN Coated (Mata Bor Lurus)
    41%
    Mulai

    Rp45.900

    Nippon Straight Shank Fully Ground Steel Drill M35 TiN Coated (Mata Bor Lurus)
    Deskripsi:
    Mata Bor Besi baja DrillFULLY GROUND M35 Tin Coated 2.00 mm Nippon BARU!!! Mata Bor NIPPONFULLY GROUND M35 Tin Coated menjamin hasil pekerjaan yang sangat baik- bersih- presisi- tajam dan dapat diandalkan Produk ini dapat dibandingkan dengan produk-produk mata bor HSS lain asal Jepang (N*CH*) bahkan dengan kualitas yang lebih baik namun harga yang lebih terjangkau. NIPPON JAPAN adalah produsen produk-produk cutting dan pelubangan yang presisi tajam dan terpercaya. Mata Bor NIPPONFULLY GROUND M35 Tin Coated mm Metal HSS Drill Straight SHANK (Besi)- sangat cocok untuk pekerjaan konstruksi- bengkel- mebel- bengkel las- hobi- dll. SPESIFIKASI Ukuran Diameter : 2.00mm Ukuran Panjang & Penampang : Terdapat dalam Tabel pada Foto Produk Merek : NIPPON TOOLS INDUSTRIES Tipe Produk : DSSNP2.0 Material yang dapat di bor : Metal (Besi- - )
  10. Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor)
    Mulai

    Rp5.699.900

    Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor)
    Deskripsi:
    -A set containing jet tap, spiral tap and pilot hole drill for stainless steel and difficult-to-cut materials.-Work Material: Stainless Steel, Difficult-to-Cut Material
    atribut:
    • Material: Cobalt High Speed Steel (HSCO-M42)
  11. Sherwood Set Mata Bor Jobber (Drill Bit Set)
    Mulai

    Rp5.499.900

    Sherwood Set Mata Bor Jobber (Drill Bit Set)
    Deskripsi:
    General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Industrial quality. Ground flute, blue finish. Supplied in indexing metal cases. Point angle: 118, helix angle: normal, web thickness: standard, relief angle: 10-20, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS328 : Part 1 DIN 338N & ANSI B94 - 11M. Set contains: Metric:- 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5, 13.0mm. Inch:- 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64 and 1/2 inch. Gauge 1-60.
    atribut:
    • Material: High Speed Steel
    • System of Measurement: Gauge Inch Metric
    • Case Type: Metal Case
    • Drill Length Type: Standard Length
    • Finish/Coating: Black Oxide
    • Drill Size Included: 1 to 60 Inclusive 1.0mm to 13.0mm x 0.5mm 1/16in to 1/2in x 1/64in
    • Part Number: SHR0258920K
  12. IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    40%
    Mulai

    Rp2.699.900

    IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    Deskripsi:
    Usage:Work materials: Normal steel.
    atribut:
    • Material: High speed steel (SKH)
  13. Langsol Set Mata Bor HSS Twist (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Langsol Set Mata Bor HSS Twist (Drill Bit Set)
    Deskripsi:
    Set Contents : - 13pcs : 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6, 6.5mm
  14. NACHI Set Mata Bor Ironwork (Drill Bit Set)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    NACHI Set Mata Bor Ironwork (Drill Bit Set)
    atribut:
    • Material: High speed high speed steel HSSg
    • Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
  15. Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)
    60%
    Mulai

    Rp85.900

    Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)
    atribut:
    • Material: Finished with carbon steel and electroless nickel plating.
    • Compatible drills: Impact drivers, electric mills and drill presses
  16. Sherwood Set Mata Bor HSS (Drill Bit Set)
    Mulai

    Rp999.900

    Sherwood Set Mata Bor HSS (Drill Bit Set)
    atribut:
    • Material: High Speed Steel
    • System of Measurement: Metric
    • Case Type: Metal Case
    • Flute Construction: Ground Flute
    • Finish/Coating: Black Oxide
    • Drill Length Type: Standard Length
    • Cutting Direction: Right Hand
  17. BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)
    46%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  18. Sherwood Set Mata Bor (Drill Bit Set)
    Mulai

    Rp949.900

    Sherwood Set Mata Bor (Drill Bit Set)
    atribut:
    • Material: High Speed Steel
    • Drill Length Type: Standard Length
    • Finish/Coating: Black Oxide
  19. Ishihashi Seiko Set Mata Bor
    Mulai

    Rp18.999.900

    Ishihashi Seiko Set Mata Bor
    Deskripsi:
    -A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
    atribut:
    • Purpose of Use: Work Material: Standard Steel, Stainless Steel
  20. TRUSCO Set Mata Bor Heksagonal Cobalt (Drill Bit Set)
    35%
    Mulai

    Rp85.900

    TRUSCO Set Mata Bor Heksagonal Cobalt (Drill Bit Set)
    Deskripsi:
    -Possible to attach to the impact screwdriver with one touch.-Since the blade edge is X thinning processed, it is difficult to slip and accurate drilling work can be done.-Work Material: Stainless Steel, Standard Steel Material
    atribut:
    • Shank Diameter: 6.35mm
    • Purpose of Use: Work Material: Stainless Steel, Standard Steel Material
Daftar Harga Set Mata Bor Baja Terbaru November 2026
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)Rp929.900
BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Rp20.900
BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)Rp349.900
Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)Rp2.199.900
BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Rp18.900
Sherwood Set Mata Bor HSS Bright (Drill Bit Set)Rp2.399.900
monotaro Straight Shank Drill (Mata Bor Lurus)Rp6.900
Nippon Straight Shank Fully Ground Steel Drill M35 TiN Coated (Mata Bor Lurus)Rp45.900
Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor)Rp5.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)